Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Gun ADVANCE W9

Paint spray gun ADVANCE W9
SPRGUN-(ADVANCE W9)-ALU-750ML-142LTR/MIN

Art.-no. 0891700034

EAN 4062856219827

Individual price display after login
Gun ADVANCE W9

Art.-no. 0891700034

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Gravity gun with high-quality finish for applying paints, enamels, varnishes, lacquers, primers and undercoats

Features


  • Optimised hybrid nozzle system.

  • Body made from aluminium.

  • Stainless steel spout and needle.

  • Ergonomic body.

  • Eight different nozzle sizes available.

  • 750 cm3 tank with anti-drip system

  • Suitable for compressor from 2 HP.


Advantages


  • High product atomisation.

  • Moderate air consumption for portable compressor operation.

  • Easy-to-use gun.

  • Made from highly durable materials.

  • Anti-pinch trigger system


Benefits


  • High-quality finish

  • Quick product application.

  • Accessories and spare parts available for user maintenance and repairs.

  • Suitable for applying different product types thanks to optional steps.

  • High material transfer.

  • Suitable for applying products on accessories. Possible applications include wood, metal, plastics etc.

These instructions are merely recommendations based on our experience. We recommend performing tests for each new type of application and carefully reading the instructions for use of the product applied.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

750 ml

Product weight (per item)

690.000 g

Colour

Black

Material

Aluminium / aluminium

Min. operating pressure

0.8 bar

Max. operating pressure

5 bar

Operating pressure

2.2 bar

Air consumption

142 l/min

Min. spraying distance

15 cm

Max. spraying distance

25 cm

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Nozzles ADVANCE W9

NOZ-SET/NEED-(F.SPRGUN-ADVANCE-W9)

Nozzles for paint gun ADVANCE W9
x 1 pcs
Cleaning kit for spray gun ESENCIAL/ADVANCE

CLN-SET-(F.SPRGUN-ESENCIAL/ADVANCE)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information