Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

H07RN-F3G2.5 grounding contact extension triple coupling with cover

Extnsn. lead grounding contact 3-way H07RN-F3G2.5
EXTLD-3WAY-(H07RN-F3G2,5)-16A-250V-25M

Art.-no. 0969312103

EAN 4052712554742

Individual price display after login
H07RN-F3G2.5 grounding contact extension triple coupling with cover

Art.-no. 0969312103

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor and outdoor use

Cable type

H07RN-F3G2.5 mm²

Cable length

25 m

Nominal current

16 A

Nominal voltage

250 V/AC

IP protection class

IP 44

Cable connection

Safety plug

Cable outlet

Triple rubber connector with cover

Plug type

F

Min./max. temperature conditions

-25 to 40 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information