Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

HDR 200 POWER high-pressure cleaner

Cold water high-pressure cleaner HDR 200 POWER
CLNDEV-(HDR-200-POWER)

Art.-no. 07011650

EAN 4099618005190

Individual price display after login
HDR 200 POWER high-pressure cleaner

Art.-no. 07011650

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful cold-water high-pressure cleaner with hose reel, for medium to heavy-duty cleaning jobs
  • The device is equipped with accessory storage, brass control housing and automatic pressure release

  • The automatic pressure cut-out function shuts down the device immediately if work is interrupted

  • Relieving the pressure on the components extends the service life of the pump and reduces energy and water consumption

  • For convenient working, the integrated hose drum ensures that the hose is always in the right place, minimising the risk of accidents.

  • The ergonomic manual spray gun with reduced retention and trigger force ensures comfortable, effortless working.

  • Suitable for both vertical and horizontal operation for flexible working. The wheels do not touch the ground when the vehicle is in horizontal operation. This means that the device offers maximum stability.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V

Power input

2.8 kW

Max. pressure

200 bar

Min./max. feed quantity

0-500 l/h

Hose length

15 m

Length

380 mm

Width

360 mm

Height

930 mm

Weight of machine

28 kg

Cable length

5 m

HDR 200 POWER high-pressure cleaner including:
Dirt blaster
1 x
Dirt blaster

DRTBLST-D35MM

Description: Rotating narrow jet with up to 10-fold cleaning power for use with the high-pressure cleaner
Quantity: 1 x
Three-way nozzle for HDR 175/200
1 x
Three-way nozzle for HDR 175/200

NOZ-3WAY-HDR175/200

Quantity: 1 x
Spray lance for HDR 175/200 high-pressure cleaner
1 x
Spray lance for HDR 175/200 high-pressure cleaner

LANC-HDR175/200-155GRAD

Quantity: 1 x
HDR 175/200 hand spray gun
1 x
HDR 175/200 hand spray gun

HDSPRGUN-HDR175/200-M22X1,5

Quantity: 1 x
Hose for HDR 200
1 x
Hose for HDR 200

HOSE-HDR200-15M

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Hose coupling hose piece

HOSECUPL-3/4IN

x 10 pcs
Professional water hose

WTRHOSE-PVC-1/2IN-30M

Multi-layer high-quality PVC water hose with high-strength polyester fabric lining
x 30 m
Professional water hose

WTRHOSE-PVC-3/4IN-50M

Multi-layer high-quality PVC water hose with high-strength polyester fabric lining
x 50 m
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Hose extension

HOSEEXT-L10M

To extend the high-pressure cleaner hose
x 1 pcs
Adapter for extension hose

ADAPT-F.EXTHOSE-ET2XM22X1,5

Using this adapter, the hose extension can be connected to the high-pressure cleaner.
x 1 pcs
Universal cleaner R1

CLNR-VEH-GENERAL-R1-5LTR

Universal, environmentally friendly cleaner for vehicles, workshops, offices, interiors, carpets, upholstery and all water-resistant surfaces
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information