HEAVY DUTY WORKSHOP TROLLEY
WRKSHPTRLY-QUICKLOCK-7DRAWERS
Art.-no. 0962699235
EAN 4099618028168
Register now and access more than 125,000 products
7 drawer roller cabinet
Overall size (w/o casters): 776 X 521 X 859mm
With steel thickness 1.0mm for body and for 0.8mm for drawers
With 16** 45mm ball bearing slides (loading weight:45 kg per drawer)
Rubber corners for impact protection
Heavy duty transport wheels with brake
Soft rubber handles for comfortable steering
Datasheets(X)
Length (L) | 776 mm |
Width (B) | 776 mm |
Height (H) | 859 mm |
Number of drawers | 7 PCS |
Load capacity | 300 kg |
Material | Steel / plastic |
Colour | Red |