HEAVY LOADING HOSE CLAMP WITH LOCK OF T-BOLT, W1 MATERIAL
HOSECLMP-DIN3017/3-C1-W1-(52-55MM)
Art.-no. 0553915255
EAN 4068362347207
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
This heavy-duty hose clamp features a robust steel construction with a zinc-plated finish for enhanced durability and corrosion resistance. Designed with a T-bolt lock and hexagon drive, it ensures secure fastening and reliable performance, meeting DIN 3017 standards.
- Constructed from robust steel, this heavy-duty hose clamp is designed to withstand high pressure and demanding environments
- The zinc-plated finish on the clamp band enhances durability and provides excellent corrosion resistance, ensuring long-lasting performance
- Equipped with a T-bolt lock and hexagon drive, it offers secure fastening and reliable performance for various applications
- The steel screw, also zinc-plated, complements the overall strength and corrosion resistance of the clamp
- Designed in accordance with DIN 3017 standards, guaranteeing quality and compatibility
- Features a form A design, providing a streamlined and efficient solution for heavy-duty clamping needs
Product information
Datasheets(X)
Material of clamp band | Steel |
Surface of the clamp band | Zinc plated |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Material of housing | Steel |
Surface of the housing | Zinc plated |
Width of band | 22 mm |
Min./max. grip range | 52-55 mm |
Drive type | Hexagon |
Width across flats (SW) | 10 mm |
Tightening torque | 11 Nm |
Standards | DIN 3017 |
Form | A |