HOSE CLAMP WITH LOCK OF WORM TEETH GEAR, W4 MATERIAL
HOSECLMP-DIN3017-W4-W9MM-(25-40MM)
Art.-no. 0553492540
EAN 4068362325243
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
This hose clamp features a robust worm teeth gear lock, crafted entirely from stainless steel for exceptional durability and corrosion resistance. Its plain surface ensures a smooth fit, while the slot drive allows for easy installation and adjustment.
- Constructed entirely from stainless steel, this hose clamp offers superior durability and resistance to corrosion, making it ideal for various applications
- The plain surface of the clamp band ensures a smooth and secure fit, preventing damage to the hose
- Equipped with a robust worm teeth gear lock, providing reliable and consistent clamping force
- The slot drive design allows for easy installation and adjustment, ensuring a hassle-free experience
- Designed in Type A form, offering a standard and versatile solution for your clamping needs
Product information
Datasheets(X)
Material of clamp band | Stainless steel |
Surface of the clamp band | Plain |
Material of screw | Stainless steel |
Material of housing | Stainless steel |
Width of band | 9 mm |
Min./max. grip range | 25-40 mm |
Drive type | Slot |
Width across flats (SW) | 7 mm |
Form | A |