Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

HSS Performance plain stepped twist drill bit

HSS stepped twist drill bit Performance, plain
DRL-STEP-SPRL-HSS-PERFORMANCE-(D4-12MM)

Art.-no. 0694453412

EAN 4061975354433

Individual price display after login
HSS Performance plain stepped twist drill bit

Art.-no. 0694453412

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The latest generation of Performance stepped drill bits for longer service lives, significantly faster drilling with smooth running and greatly reduced formation of burrs when processing thin workpieces made from conventional steel with a strength of up to 900 N/mm2, aluminium, cast iron, brass, bronze, wood and plastics.

4 times longer service life


Compared to comparable bare stepped drill bits



Improved centring and up to 100% faster spot drilling


Exclusive Speed grinding



Acceleration of the overall drilling process


Significantly lower feed forces



Optimised cutting geometry


  • Completely smooth running without getting caught in the workpiece

  • No distortion of sheet metal

  • Improved roundness of the hole

  • Greatly reduced formation of burrs on the edges


Up to 80% reduction in force exerted on the tool during the drilling process


Optimised cutting profile with smoother transitions between the individual stages



3-face shank


  • No twisting in the drill chuck: faster, more comfortable working

  • Optimum transmission of forces

  • Protection of the drill chuck from damage

  • Little effort required to open and close the drill chuck
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Centring, drilling, core drilling and deburring of sheet metal, pipes and profiles in a single step, when using both hand drills and stationary equipment.

  • The latest generation of Performance stepped drill bits are ideal for processing sheet metal, panels, profiles and pipes made from conventional unalloyed steel with a strength of up to 900 N/mm2, aluminium, cast iron, brass, bronze, wood and plastics with a thickness of up to 4.0 mm. Alloyed steels with strengths of up to 900 N/mm2 can be processed up to a thickness of 2.0 mm.
Instructions
  • Ensure that there is sufficient cooling/lubrication

  • Make sure that the feed is even

  • Observe the speed table

  • Do not push during core drilling – the stepped drill bit will automatically retract into the sheet metal

Min./max. drill diameter

4-12 mm

Shank diameter

6 mm

Shaft length

24 mm

Length

66 mm

Shank style

3-face shank

Surface

Plain

Type description

HSS (plain)

Material to be processed

Steel

Art. no. Number of steps Diameter of the drilling area [mm]
0694453412 9 4.0/5.0/6.0/7.0/8.0/9.0/10.0/11.0/12.0
0694453420 9 4.0/6.0/8.0/10.0/12.0/14.0/16.0/18.0/20.0
0694453421 9 4.0/6.0/8.0/10.0/12.0/14.0/16.0/18.0/20.0
0694453630 13 6.0/8.0/10.0/12.0/14.0/16.0/18.0/20.0/22.0/24.0/26.0/28.0/30.0
0694453637 12 6.0/9.0/12.5 (PG7)/15.2 (PG9)/18.6 (PG11)/20.4 (PG13.5)/22.5 (PG16)/26.0/28.3 (PG21)/30.5/34.0/37.0 (PG29)
0694453639 12 6.0/9.0/12.0/15.0/18.0/21.0/24.0/27.0/30.0/33.0/36.0/39.0
0694453640 16 6.5/8.5/10.5/12.5/14.5/16.5/18.5/20.5/23.5/25.5/28.0/30.5/32.5/35.5/38.5/40.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information