Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

HSS WN centre drill bit For HW hole saws (flat cut) and MBS HW cylinder saws

Centre drill HSS WN
DRL-CENT-CYLSAW-HSS-(F.MBSD18-60)

Art.-no. 06301201

EAN 4024835172158

Individual price display after login
HSS WN centre drill bit For HW hole saws (flat cut) and MBS HW cylinder saws

Art.-no. 06301201

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drill diameter

6 mm

Length

80 mm

Suitable for hole-saw diameter

18 - 60 mm

Other standard

Company standard

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information