Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

HSS centre drill bit

Centre drill bit HSS DIN 333 shape A
DRL-CENT-MET-DIN333-A-D2,5MM

Art.-no. 0636125

EAN 4011231530187

Individual price display after login
HSS centre drill bit

Art.-no. 0636125

Individual price display after login
Quantity
PU
x 3 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Standard drill bit for making centring holes in accordance with DIN 332, page 1.

Shape A, right-hand cutting


  • Without protection countersink

  • With straight running surfaces

  • Countersink angle 60°

  • Ø tolerance on the shank: h9 in accordance with DIN 7160
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 333

Form

A

Countersink angle

60 Degree

Cutting material

HSS

Diameter (d1)

2.5 mm

Length (l1)

45 mm

Shank diameter (d2)

6.3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information