Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

HSS combi screw tap bit assortment 7 pieces

Combination screw tap bit HSS assortment 7 pcs
MATAP-SORT-COMBI-BIT-HSS-(M3-M10)-7PCS

Art.-no. 0653971

EAN 4024835162340

Individual price display after login
HSS combi screw tap bit assortment 7 pieces

Art.-no. 0653971

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ground precision tool for drilling, thread cutting and countersinking in one step.

For use in drills with clockwise/anti-clockwise rotation such as:


  • Stationary drills

  • Hand-held drills

  • Battery-powered drills


Rapid tool replacement


Universal holder with 1/4-inch bit shank included in scope of delivery

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for through holes in steel, non-ferrous metal and plastic up to 1 x d (M 6 = 6 mm material thickness) and up to a tensile strength of 600 N/mm2

  • Repair workshops, prefabricated construction, installation, ventilation system construction, metal construction work, commercial vehicle repair

Number of pieces in assortment/set

7 PCS

HSS combi screw tap bit assortment 7 pieces including:
1 x
Universal holder E 6.3 (1/4) with quick-change chuck

HOLD-BIT-QCCHUK-1/4INX1/4IN-L51MM

Description:
1/4 inch
Quantity: 1 x
1 x
Combi screw tap bit, HSS

MATAP-COMBI-BIT-HSS-M10

Description:
M10 x 1.5
Ground precision tool for drilling, thread cutting and countersinking in one step.
Quantity: 1 x
1 x
Combi screw tap bit, HSS

MATAP-COMBI-BIT-HSS-M3

Description:
M3 x 0.5
Ground precision tool for drilling, thread cutting and countersinking in one step.
Quantity: 1 x
1 x
Combi screw tap bit, HSS

MATAP-COMBI-BIT-HSS-M4

Description:
M4 x 0.7
Ground precision tool for drilling, thread cutting and countersinking in one step.
Quantity: 1 x
1 x
Combi screw tap bit, HSS

MATAP-COMBI-BIT-HSS-M5

Description:
M5 x 0.8
Ground precision tool for drilling, thread cutting and countersinking in one step.
Quantity: 1 x
1 x
Combi screw tap bit, HSS

MATAP-COMBI-BIT-HSS-M6

Description:
M6 x 1
Ground precision tool for drilling, thread cutting and countersinking in one step.
Quantity: 1 x
1 x
Combi screw tap bit, HSS

MATAP-COMBI-BIT-HSS-M8

Description:
M8 x 1.25
Ground precision tool for drilling, thread cutting and countersinking in one step.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information