HSS saw blade For plastics, GFRP, wood, putty, non-ferrous metals and sheet metal up to approx. 1 mm
HSS saw blade
AY-SAWBLDE-MULTICTR-CTL-HSS-D63MM
Register now and access more than 125,000 products
Datasheets(X)
Diameter | 63 mm |
Material | HSS |
Adapter type | Multi adapter (star adapter) |
Saw blade design | Segment |
Suitable machines | Fein Multimaster (250 W) |