Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

HSSCo8 bi-metal long-life & speed cylinder saws assortment

Cylinder saw assortment HSS bimetal 26 pcs. Sysko
SAW-CYL-SYSKO-HSS-SP-(19-76MM)-26PCS
SYSTEMKOFFER

Art.-no. 5964063201
EAN 4046777219937

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely fast drilling speed and long service life, even in solid stainless steel materials

Extremely fast sawing progress with minimal effort


Newly developed tooth shape.



High concentricity and side stroke accuracy


Robust base plate with more threads.



Very quiet and low-vibration operation to a cutting depth of 38 mm


Combi vario toothing made from M42 bimetal (8% cobalt).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Steel, stainless steel, cast metal, copper, bronze, aluminium, wood and certain types of plastic.

Instructions

Start drilling with a low drilling force. Continue drilling with reduced, even pressure, avoid oscillating movements when drilling, observe speed table and use coolant. "Ventilate" hole saw when using on wood and wood replacement materials. For regular use on steel and stainless steel, we recommend our HW-equipped hole saws.

Number of pieces in assortment/set

26 PCS

System dimensions

4.4.2

HSSCo8 bi-metal long-life & speed cylinder saws assortment including:
Quick-change mount for bi-metal cylinder saws
1 x
Quick-change mount for bi-metal cylinder saws

ARBR-CYLSAW-A4/A2-QUICKCH-(14-152MM)

ZEBRA
Description:
Suitable for hole-saw diameter: 14 - 152 mm
One adapter for all diameters
Quantity: 1 x
Adapter A2 for bi-metal cylinder saw for diameters of 32 to 152 mm
9 x
Adapter A2 for bi-metal cylinder saw for diameters of 32 to 152 mm

ADAPT-HO/CYLSAW-A2-5/8IN-D32-152MM

ZEBRA
Quantity: 9 x
Combination adapter A4/A2 for cylinder saw
1 x
Combination adapter A4/A2 for cylinder saw

ADAPT-HO/CYLSAW-COMBI-A4/A2

ZEBRA
Quantity: 1 x
Adapter A4 for bi-metal cylinder saw for diameters of 14 to 30 mm
3 x
Adapter A4 for bi-metal cylinder saw for diameters of 14 to 30 mm

ADAPT-HO/CYLSAW-A4-1/2IN-D14-30MM

ZEBRA
Quantity: 3 x
1 x
Cylinder saw, HSS bimetal Longlife & Speed HSCo8

SAW-CYL-HSCO8-LS-MET-D19MM

ZEBRA
Description:
19 mm
Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials
Quantity: 1 x
1 x
Cylinder saw, HSS bimetal Longlife & Speed HSCo8

SAW-CYL-HSCO8-LS-MET-D22MM

ZEBRA
Description:
22 mm
Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials
Quantity: 1 x
1 x
Cylinder saw, HSS bimetal Longlife & Speed HSCo8

SAW-CYL-HSCO8-LS-MET-D25MM

ZEBRA
Description:
25 mm
Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials
Quantity: 1 x
1 x
Cylinder saw, HSS bimetal Longlife & Speed HSCo8

SAW-CYL-HSCO8-LS-MET-D32MM

ZEBRA
Description:
32 mm
Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials
Quantity: 1 x
1 x
Cylinder saw, HSS bimetal Longlife & Speed HSCo8

SAW-CYL-HSCO8-LS-MET-D35MM

ZEBRA
Description:
35 mm
Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials
Quantity: 1 x
1 x
Cylinder saw, HSS bimetal Longlife & Speed HSCo8

SAW-CYL-HSCO8-LS-MET-D38MM

ZEBRA
Description:
38 mm
Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials
Quantity: 1 x
1 x
Cylinder saw, HSS bimetal Longlife & Speed HSCo8

SAW-CYL-HSCO8-LS-MET-D44MM

ZEBRA
Description:
44 mm
Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials
Quantity: 1 x
1 x
Cylinder saw, HSS bimetal Longlife & Speed HSCo8

SAW-CYL-HSCO8-LS-MET-D51MM

ZEBRA
Description:
51 mm
Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials
Quantity: 1 x
1 x
Cylinder saw, HSS bimetal Longlife & Speed HSCo8

SAW-CYL-HSCO8-LS-MET-D57MM

ZEBRA
Description:
57 mm
Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials
Quantity: 1 x
1 x
Cylinder saw, HSS bimetal Longlife & Speed HSCo8

SAW-CYL-HSCO8-LS-MET-D64MM

ZEBRA
Description:
64 mm
Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials
Quantity: 1 x
1 x
Cylinder saw, HSS bimetal Longlife & Speed HSCo8

SAW-CYL-HSCO8-LS-MET-D68MM

ZEBRA
Description:
68 mm
Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials
Quantity: 1 x
1 x
Cylinder saw, HSS bimetal Longlife & Speed HSCo8

SAW-CYL-HSCO8-LS-MET-D76MM

ZEBRA
Description:
76 mm
Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials
Quantity: 1 x
System insert, foam 4.4.2
1 x
System insert, foam 4.4.2

SYSINRT-FOAM-(F.5964063201)

SYSTEMKOFFER
Description: For safely storing work tools and products for material processing and machines. Can be used in combination with other system partitions.
Quantity: 1 x
1 x
System case 4.4.2

SYSCASE-4.4.2.

Description:
370 x 278 x 140 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information