Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

HVAC ultrasonic leak detector 2-in-1 in plastic case

HVCA 2in1 ultrasonic leak-detection device
HVCA ULTRASONIC LEAK DETECTOR 2 IN 1

Art.-no. 1952001399

EAN 4056807684611

Individual price display after login
HVAC ultrasonic leak detector 2-in-1 in plastic case

Art.-no. 1952001399

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For localising leaks by means of ultrasonic waves that do not penetrate glass, rubber or metal. Mechanical noise is localised by means of a contact sensor
  • High quality and sensitivity

  • Ideal for A/C leaks

  • Intensity setting by means of a rotary control

  • Additionally with visual LED display


Scope of delivery:


  • 1 receiver for acoustic and optical feedback (LED display)

  • 1 ultrasonic transmitter for locating cracks in containers, defective seals, air or water entry points in the vehicle etc.

  • 2 probes (ultrasonic sensor and contact sensor)

  • 1 stereo headphones and 2 x 9-volt block batteries
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for the inspection and verification of vacuum and compressed air outlets (compressed air/pressure gas installations etc.), electrical systems (insulation failures, sparking, wiring etc.), leaking tyres, autogas systems, water ingress in the vehicle

Rechargeable battery/battery permanently installed

No

Number of rechargeable batteries/batteries

2 PCS

Weight of rechargeable battery/battery

38 g

Type of rechargeable battery/battery

Alkali

Weight of supporting underlay

20 g

Width

305 mm

Height

85 mm

Length

345 mm

Nominal voltage

8.4 V/DC

WEEE (taking back waste electrical and electronic equipment)

5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information