Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hack saw blade Carbon steel

HNSS saw blade REDSTRIPE
SAWBLDE-BOWSAW-CB-Z24-300X13X0,65

Art.-no. 0603300300

EAN 4046777647488

Individual price display after login
Hack saw blade Carbon steel

Art.-no. 0603300300

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Designed to perform under the toughest conditions

Aggressive cutting teeth geometry


Quick and precise cut



Good wear resistance and high flexibility


Delivers the longest possible wear life



Application


For cutting soft metal e.g.copper, brass and aluminum, wood and plastic

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Soft metal, wood and plastic.

Min. material thickness

2 mm

Teeth per unit of length

24 PCS/Inch

Length (L)

300 mm

Width (B)

12.5 mm

Thickness (H)

0.63 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information