Halogen bulb
Halogen bulb vehicle standard
BULB-H1-P14,5S-12V-55W
Register now and access more than 125,000 products
Type description | H1 |
Nominal voltage | 12 V/DC |
Socket designation | P14,5s |
Power rating | 55 W |
Colour temperature | 3200 K |
Lifetime Tc | 650 h |
Lifetime B3 | 400 h |
Approval | E1 |
Corresponds to original spare part number | Osram 64150 |
Datasheets(X)