Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Halogen bulb

Halogen bulb vehicle standard
BULB-H7-PX26D-12V-55W

Art.-no. 07201141

EAN 4045727186497

Individual price display after login
Halogen bulb

Art.-no. 07201141

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Trusted OEM quality for standard applications
  • Robust halogen bulb with good performance for standard applications

  • Can be used as a standard original equipment part as well as an original spare part
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

H7

Nominal voltage

12 V/DC

Socket designation

PX26d

Power rating

55 W

Colour temperature

3200 K

Lifetime Tc

550 h

Lifetime B3

330 h

Approval

E1

Corresponds to original spare part number

Osram 64210

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information