Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Halogen bulb

BULB-HB1-CAR-12V-65/45W

Art.-no. 0720711012

EAN 4099618790256

Individual price display after login
Halogen bulb

Art.-no. 0720711012

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Trusted OEM quality for standard applications
  • Robust halogen bulb with good performance for standard applications

  • Can be used as a standard original equipment part as well as an original spare part
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The halogen bulb is suitable for standard applications in the automotive sector requiring proven OEM quality.

Nominal voltage

12 V

Socket designation

P29t

Power rating

45 W

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information