Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Halogen bulb Longlife

Halogen bulb vehicle Longlife
BULB-H7-LONGLIFE-PX26D-12V-55W

Art.-no. 072011412

EAN 4038898068136

Individual price display after login
Halogen bulb Longlife

Art.-no. 072011412

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For drivers who cover many miles and drivers who use daytime running lights

Lasts up to two times longer than a standard bulb


Extends replacement intervals

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Car

Type description

H7 Longlife

Nominal voltage

12 V/DC

Socket designation

PX26d

Power rating

55 W

Colour temperature

3200 K

Lifetime Tc

950 h

Lifetime B3

600 h

Approval

E1

Corresponds to original spare part number

Osram 64210 L

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information