Halogen bulb Nightstar +90 % For active, safety-conscious drivers
Halogen bulb vehicle Nightstar plus 90%
BULB-H7-(NIGHTSTAR 90)-PX26D-12V-55W
Register now and access more than 125,000 products
Up to 90 % more light on the road in the 50-75 m range
Makes it possible to react more quickly to obstacles, hazards and signs
Relaxed driving, no fatigue
White light provides relief for eyes
Attractively packaged design for greater POS sales
Car
Type description | H7 Nightstar plus 90 |
Nominal voltage | 12 V/DC |
Socket designation | PX26d |
Power rating | 55 W |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)