Halogen bulbs, veh., Osram
Halogen bulb, veh., Osram
BULB-OSRAM-H11-(PGJ19-2)-12V-55W
Art.-no.
0720118111
EAN 4056807480329
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Halogen bulb for vehicles from Osram in original packaging
Reliable OEM quality
Product information
Datasheets(X)
Type description | H11 |
Nominal voltage | 12 V |
Socket designation | PGJ19-2 |
Power rating | 55 W |
Corresponds to original spare part number | 64211 |