Halogen rotating beacon For push-on pipe
Halogen rotating beacon for push-on pipe
BCN-ROT-FLEX-SCRCON-YELLOW-12V
Art.-no. 081242 117
EAN 4045989854875
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
With ECE R65 and R10 approval
- Design: 12 V
- Flexible pipe attachment for push-on pipe ISO 4148/4165
- 12V lamp supplied ready-mounted
- ECE R65 and ECE R10 approved
- Made in Switzerland
Product information
Datasheets(X)
Colour | Orange |
Nominal voltage | 12 V/DC |
Diameter | 127 mm |
Height | 205 mm |
IP protection class | IP 65 |