Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hammer drill H 22-SLE

Rotary hammer drill, H 22-SLE
HAMDRL-EL-(H22-SLE)

Art.-no. 57082001

EAN 4052703535972

Individual price display after login
Hammer drill H 22-SLE

Art.-no. 57082001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight and handy hammer drill including three hammer drill bits with diameters of 6, 8, 10 mm

Effortless work


Ergonomic shape and lightweight for continuous use without rapid signs of fatigue.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Concrete, masonry

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

700 W

Min./max. idle speed

0-1250 rpm

Min./max. impact rate

0-4500 rpm

Tool holding device

Suitable for SDS-plus

Impact energy

2.2 J

Functions

Clockwise/anti-clockwise rotation, Impact stop for normal drilling, Throttle switch, Lock button for continuous operation

Min./max. drilling diameter in concrete

4-22 mm

Min./max. recommended drilling range for optimum performance (in concrete)

6-14 mm

Max. drilling diameter of hollow drill bit in masonry

68 mm

Weight of machine

2.4 kg

Cable length

4 m

Hammer drill H 22-SLE including:
Plus Quadro-L Vario hammer drill bit
1 x
Plus Quadro-L Vario hammer drill bit

DRL-HAM-PLUS-Q-LV-D10,0-L165-WL100MM

Description:
Diameter:10 mm;Length:165 mm
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement
Quantity: 1 x
Plus Quadro-L Vario hammer drill bit
1 x
Plus Quadro-L Vario hammer drill bit

DRL-HAM-PLUS-Q-LV-D6,0-L165-WL100MM

Description:
Diameter:6 mm;Length:165 mm
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement
Quantity: 1 x
1 x
Plus Quadro-L Vario hammer drill bit

DRL-HAM-PLUS-Q-LV-D8,0-L165-WL100MM

Description:
Diameter:8 mm;Length:165 mm
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement
Quantity: 1 x
Maintenance spray
1 x
Maintenance spray

MAINTSPR-CONCENTRATE-100ML

Description:
100 ml
For lubricating hinges, tool mounts and machine mounts
Quantity: 1 x
Empty case ORSY<SUP>® </SUP>200
1 x
Empty case ORSY® 200

CASE-EMPTY-MASTER90/15

Quantity: 1 x
Case insert for MASTER/M-CUBE power tools
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-HNDTL-(H22-SLE, H24-MLE/MLS)

Description: The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
Handle
1 x
Handle

SP-AUXILIARYHANDLE

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information