Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hammer drill bit Plus Duo-S

Hammer drill bit Duo-S 4-spirals
DRL-HAM-PLUS-4SPRL-D16-L160-WL100MM

Art.-no. 0648316160

EAN 4024835887014

Individual price display after login
Hammer drill bit Plus Duo-S

Art.-no. 0648316160

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Strong hammer drill bit featuring a head with two cutting edges and a core-strengthened feed helix for optimum drilling speed.
Enables fast drilling

The optimised tip geometry quickly transports the drilling dust away from the tip and ensures an optimum drilling progress.



Greater durability


The strengthened carbide element with reinforcement sections provides greater durability.



Precise tapping


The special self-centring tip enables precise tapping.



Maximum transmission of impact energy


The large-volume, multi-spiral feed helix enables maximum transmission of the impact energy.



Increased resistance to breakage


Core reinforcement of the drill bit helix makes this possible.

Notice

D 4.8 and 6.3: Special drill bit for SFS spike fastening system. Please note: With long drill bit lengths, pre-drill using a short drill bit of the same diameter.

Iron reinforcements may only be drilled through with permission from a structural engineer.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

16.0 mm

Length

160 mm

Working length

100 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information