Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hammer head bolt

T head bolt steel
BLT-(T-HD)-WAPS-ST-(ZN)-M6X20

Art.-no. 4952500155

EAN 4056807472669

Individual price display after login
Hammer head bolt

Art.-no. 4952500155

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fastener for aluminium profiles
  • Breaks up the anodised layer and creates a secure, electrically conductive connection
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Profile type

B

Thread type x nominal diameter (M)

M6

Width (b1)

16 mm

Thickness (b2)

7.7 mm

Length (l1)

20 mm

Shaft height (h1)

1.5 mm

Groove width (N)

8 mm