Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hammer nut, steel

Hammer nut, steel
NU-HAM-ST-SLOT8-PONT1,5-M6

Art.-no. 4952500153

EAN 4056807472836

Individual price display after login
Hammer nut, steel

Art.-no. 4952500153

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fastener for aluminium profiles
  • Breaks up the anodised layer and creates a secure connection for electrostatic discharge
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Profile type

B

Thread type x nominal diameter (M)

M6

Length (l1)

16 mm

Width (b1)

7.7 mm

Suitable for flute width (N)

8 mm

Height of the nut (h1)

4.5 mm

Shaft height (h2)

1.5 mm