Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hand and nail brush

Hand and nail brush
HND/NLBRSH-WO-L93MM

Art.-no. 0891350510

EAN 4052703430062

Individual price display after login
Hand and nail brush

Art.-no. 0891350510

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With bristles of different thicknesses for effective, gentle manual cleaning.

Bristles of differing strengths


  • The hard plastic bristles remove heavy contamination

  • The soft natural bristles protect the nail bed


Polypropylene bristles


  • Chafe-resistant

  • Non-staining

  • Resistant to acids and alkalis


Bristles from natural hair


Protects sensitive cuticles



Robust wooden core



High-quality waxed wood


Prevents staining due to dirt

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given was part of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cleaning hands and fingernails

Instructions

The cleaning brush helps to remove dirt from the skin quickly, effectively and gently.

Material

Wood

Material of bristles

Polypropylene and natural bristle mix

Length

93 mm

Width

36 mm

Height

42 mm

Length of polypropylene bristles

14 mm

Length of natural bristles

10 mm

Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Basic skin protection cream

SKINPROTCREM-CAN-(BASIC)-1000ML

Wash-off skin-protection cream prevents soiling by insoluble substances.
x 1 pcs
Natural hand cleaner, plastic-free

HNDCLNR-NATUR-4LTR

Microplastic-free hand cleaner for medium to heavy soiling with natural exfoliating particles
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information