Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hand anvil Mercedes profile

Dolly type Mercedes
BDYWRKDOL-MERCEDES-HAND

Art.-no. 071574 03

EAN 4011231747837

Individual price display after login
Hand anvil Mercedes profile

Art.-no. 071574 03

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Front face width (hammer)

50 mm

Rear face width (hammer)

50 mm

Rear face length (hammer)

80 mm

Front face length (hammer)

111 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information