Hand cleaner in tube
Hand cleaner tube
HNDCLNR-TUBE-350ML
Art.-no. 0893900012
EAN 4099618611315
Register now and access more than 125,000 products
Skin-friendly
- Cleans and protects
- High proportion of substances with prophylactic effect prevent skin irritation
- pH-neutral and soap-free
- Dermatologically tested
Prevents drains from becoming clogged
Alkali-free and silicone-free
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Deep cleans hands and removes dirt such as oil, grease, graphite, metallic dust and soot.
Contents | 350 ml |
Smell/fragrance | Lemon |
Colour | Grey |
Performance (points system) | 3 of 5 points |
pH value | 4.8 |
Period of use after opening | 12 Month |
Silicone-free | Yes |
Soap-free | Yes |