Hand-held Circular Saw ECS 1100
CRCLSAW-EL-(ECS 1100)-PLG/G
Art.-no. 5717020030
EAN 4065746413084
Register now and access more than 125,000 products
Ergonomic design
- Low weight for perfect handling
- Base plate from die-cast aluminium
Spindle Lock
Allow for quick and easy blade change
Protection of the user and the motor
Soft start
45-degree bevel
For wide range of applications
Weight of machine:3.6kg
Datasheets(X)
Nominal voltage | 230 V/AC |
Protection class | Protection class II/protective insulation |
Power input | 1100 W |
Suitable for bore diameter | 20 mm |
Max. saw-blade diameter | 190 mm |
Base plate length x base plate width | 250 x 150 mm |
Weight of machine | 3.6 kg |
Cable length | 2.5 m |