Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hand-held circular saw HKS 65-E POWER

Hand-held circular saw HKS 65-E POWER
CRCLSAW-EL-HKS 65-E POWER

Art.-no. 57066000

EAN 4053479289588

Individual price display after login
Hand-held circular saw HKS 65-E POWER

Art.-no. 57066000

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

1800 W hand-held circular saw with low weight and high cutting speed. Coordinated guide rail means it is also ideal for precise cuts

Ergonomic design


  • Low weight for perfect handling

  • Base plate from die-cast aluminium


Rapid progress with work


With constant electronics, the speed remains constant, even under loads.



Adjustable speed


Speed preselection for matching to each operation.



Protection of the user and the motor


Soft start



Extraction device


Almost no sawdust in the working area if used in conjunction with a Würth industrial vacuum cleaner.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

1800 W

Min./max. idle speed

2300-5000 rpm

Min./max. rotation speed at nominal load

1400-4000 rpm

Suitable for bore diameter

30 mm

Max. saw-blade diameter

190 mm

Min./max. mitre angle

0-45 Degree

Max. cutting depth at 90 degrees

65 mm

Max. cutting depth at 45 degrees

48 mm

Base plate length x base plate width

327 x 203 mm

Weight of machine

5.2 kg

Cable length

4 m

Hand-held circular saw HKS 65-E POWER including:
Hand-held circular saw blade
1 x
Hand-held circular saw blade

CRCLSAWBLDE-WO-TC-AT-190X24X30

Description: Universal for mobile use
Quantity: 1 x
Hexagon key
1 x
Hexagon key

OFFSET SCREWDRIVER 1907950006

Quantity: 1 x
Extraction adapter
1 x
Extraction adapter

SP-BAND

Quantity: 1 x
Parallel stop
1 x
Parallel stop

SP-ANGLE

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Industrial wet and dry vacuum cleaner ISS 45-M AUTOMATIC

VACCLNR-WET/DRY-EL-(ISS45-M AUTOM)

Specially certified safety vacuum cleaner of dust class M for dry, non-flammable substances that pose a risk to health with MAK values greater than 0.1 mg/m3. Carcinogenic substances must not be vacuumed, except for sawdust.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information