Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hand saw blade

Hand saw blade for bow saw
SAWBLDE-BOWSAW-HSS-Z22-6494-300X25X0,6

Art.-no. 060330025

EAN 4011231498302

Individual price display after login
Hand saw blade

Art.-no. 060330025

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Double-sided saw blade made of high-speed steel
  • Long service life even with hard, high-alloyed and stainless steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Teeth per unit of length

22 PCS/Inch

Length (L)

300 mm

Width (B)

25 mm

Thickness (H)

0.6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information