Hand tap set, HSS 2 pieces
Manual hand tap set, HSS DIN 2181, 2 pcs.
HNDTAP-SET-DIN2181-HSS-MF6X0,75-2PCS
Register now and access more than 125,000 products
Datasheets(X)
For cutting metric fine thread according to DIN 13.
Number of pieces in assortment/set | 2 PCS |
Type description | Hand tap set |
Standards | DIN 2181 |
Thread type x nominal diameter | MF6 |
Pitch | 0.75 mm |
Length | 56 mm |
Thread length (metric thread) | 14 mm |
Shank diameter | 6 mm |
Size of square | 4.9 mm |
Core hole diameter | 5.25 mm |
Material | HSS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!