Hand washing paste free of abrasive agents
Hand cleaning paste, smooth
HNDCLNR-PASTE-4TR
Art.-no. 0893955211
EAN 4053479785783
Register now and access more than 125,000 products
- Traditional paste free of abrasive agents
- Ideal for removing all types of industrial dirt
- Contains only surfactants and soaps of natural vegetable origin from renewable sources
- Effectively cleanses the hands while respecting the skin's normal hydrolipidic balance
- Skin compatibility dermatologically tested
Type of dirt: heavy
Do not use the product on sensitive areas (face, underarms, intimate areas). Keep out of reach of children. Avoid contact with the eyes
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage/usage conditions. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products
Datasheets(X)
Engine, hydraulics, pneumatics, rubber, carpentry, transport, welding, heat engineering, electromechanical, lubricants, greases, solvents, plastics, lime, cement, agriculture, joinery, restorers, upholsterers, tinsmiths, etc.
Apply the product to dry hands and rub, gradually adding water until all the dirt has loosened. Rinse well and dry
Contents | 4000 ml |
Smell/fragrance | Pleasant |
Colour | Beige, Amber |
Viscosity/consistency | Creamy |
pH value | 9.5 +/- 0.5 |
Period of use after opening | 12 Month |