Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hard foam

Hard foam ins. for 1/2 in socket wren. ass., 24 pc
FMINRT-(F.096501224)-400X155X45MM

Art.-no. 095501224

EAN 4050382118080

Individual price display after login
Hard foam

Art.-no. 095501224

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Holds wrenches firmly
  • 400 x 155 x 45 mm

  • For socket wrench assortment 1/2 inch (24 pieces)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

400 mm

Height

45 mm

Width

155 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information