Hard hat Pheos, six-point
Six-point hard hat Pheos
HARDHAT-PHEOS-6POINT-BLUE
Art.-no.
0899200242
EAN 4053479244990
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Helmet shell extended downwards for neck protection.
- Size and weight-optimised hard hat
- Optimal fit, high wearing comfort
- Helmet shell made of polyethylene (PE)
- Optimal neck protection
- Individually adjustable ventilation zones on front and back
- 30 mm insert pockets for hearing protection/face guard
- 6-point textile interior
- Sweat band made from absorbent fleece material
- Rotary adjuster for optimum fit
Product information
Datasheets(X)
Application area
Suitable for metal sprayers
Colour | Blue |
Min./max. size | 52 cm-61 cm |
Interior equipment helmet | 6-point |
EN standard | 397 |
Min. temperature conditions | -30 °C |
Material | PE - Polyethylene |