Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Hard shell trolley

Case
HARD-SHELL-TROLLEY-20INCH

Art.-no. 0WGE300836
EAN 4053479854359
Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

  • Four flight wheels, move more easily and comfortably

  • Built-in combination lock

  • Inside with a divider to separate the case into two compartments
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

23 cm

Width

34 cm

Height

50 cm

Gross weight

3500 g

Material

ABS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information