Heat-shrink crimp connector, HIGH-END flat plug-in sleeve
Push connector HIGH-END
PSHCON-HSHRTUBE-YELLOW-(4,0-6,0SMM)
Register now and access more than 125,000 products
40% faster shrinking process
Saves time
Low shrinking temperature of +300°C
Low risk of damage to connector and cable insulation
Avoid localised overheating of the heat-shrink tubing.
RoHS-compliant
Dust-proof and damp-proof connections. Good to excellent resistance against petrol, battery acid, diesel, engine oil, anti-freeze, brake fluid, 5% saline solution, isopropyl alcohol.
Min./max. wire cross section | 4-6 mm² |
Colour | Yellow |
Nominal size of flat plug/push connector/blade connector | 6.3 x 0.8 mm |
Dielectric strength | 30 kV/mm |
IP protection class | IP 67 |
Min./max. temperature conditions | -55 to 125 °C |
Min. shrinkage temperature | 300 °C |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!