Heat-shrink crimp connector spade terminal
Spade terminal
FRKCON-HSHRTUBE-YELLOW-M4-(4,0-6,0SMM)
Register now and access more than 125,000 products
RoHS-compliant
Min./max. wire cross section | 4-6 mm² |
Colour | Yellow |
Flange hole | M4 |
Dielectric strength | 30 kV/mm |
IP protection class | IP 67 |
Min./max. temperature conditions | -55 to 125 °C |
Min. shrinkage temperature | 100 °C |
Würth Catalogue (1)
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!