Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Heat shrink hose, medium-walled

Heat shrink hose, medium-walled
HSHRHOSE-MEDWL-25/8MM

Art.-no. 0975305103

EAN 4038898524083

Individual price display after login
Heat shrink hose, medium-walled

Art.-no. 0975305103

Individual price display after login
Quantity
PU
x 3 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Inside coated with hot-melt adhesive

  • Good physical, chemical and thermal properties
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For moisture-proof insulation and to protect cable connections against high mechanical strain.

Type

25/8

Diameter (D)

25 mm

Diameter (shrunk)

8 mm

Sleeve-wall thickness when shrunk

2.0 mm

Length

1000 mm

Dielectric strength

20 kV/mm

Min./max. temperature conditions

-55 to 110 °C

Min. shrinkage temperature

120 °C

Min./max. elongation (after shrinking in %)

0--10 %

Ultraviolet resistance

Yes

Material

Polyolefin

Halogen-free

Yes

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information