Heat-shrink solder branch connector end connector For dust-proof and damp-proof connections
Heat shrink end connector
ENDCON-SLDR-HSHRTUBE-YELLOW-9,0MM
Register now and access more than 125,000 products
Transparent heat-shrink tubing allows for straightforward visual inspection of the connection
Avoid localised overheating of the heat-shrink tubing.
Datasheets(X)
Max. bundle diameter | 9 mm |
Colour | Yellow |
Dielectric strength | 2 kV/mm |
IP protection class | IP 67 |
Min./max. temperature conditions | -40 to 125 °C |
Min. shrinkage temperature | 500 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!