Heavy Duty non-slip floor marking adhesive tape
Floor marking adhesive tape SA R11 non-slip
FLRMARKADHTPE-SA-NONSLP-GREEN-50MMX12,5M
Art.-no. 0812449684
EAN 4056807861524
Register now and access more than 125,000 products
- Self-adhesive
- Extremely durable and wear-resistant
- Easy to apply and can be driven on immediately
- With silicone paper
- Tape can be driven over by industrial trucks, passenger cars, commercial vehicles etc. Twisting and turning on the tape should be avoided.
- For outdoor use, apply butyl adhesion primer first. This significantly increases the adhesion strength of adhesive tape on all surfaces.
- Revolving and turning on the tape by industrial trucks or other heavy vehicles should be avoided. This can damage the tape.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Datasheets(X)
Durable, non-slip floor marking with retro-reflective surface for smooth, rough and uneven substrates indoors and outdoors such as edges of steps and ramps, warehouses/logistics, work areas, lifting platforms, workshop pits, wet areas. Suitable for pedestrians and pallet trucks. The tape can also be driven over by industrial trucks.
Suitable for smooth concrete screed, concrete paving, EP/PU/MMA coatings, tiles and asphalt.
The surfaces on which the adhesive tape is applied must be dry and free of dust, oil, solvents and other chemicals.
Colour | Green |
Material | PU fabric reinforced |
Adhesive base | Synthetic natural rubber |
Length | 12.5 m |
Width | 50 mm |
Thickness | 1.3 mm |
Min./max. temperature conditions | -20 to 70 °C |
Min./max. processing temperature | 15 to 25 °C |
Resistance against | Weather |
Shelf life from production/conditions | 24 Month / dry, lying and dust free storage area, protected from UV rays |