Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Heavy-duty anchor W-TM type H with hooks

Heavy-duty anchor W-TM type H steel zinc plated
ANC-(W-TM/S-H)-(A2K)-M12X75

Art.-no. 0904901873

EAN 4050382232953

Individual price display after login
Heavy-duty anchor W-TM type H with hooks

Art.-no. 0904901873

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For uncracked concrete, zinc plated steel
  • Minimal effort required to insert anchor

  • Immediate load-bearing capacity — no waiting

  • No setting tools required

  • Can be set flush with surface

  • Triple expansion sleeve to ensure even expansion and load distribution

  • Applying the specified torque during the anchoring process ensures secure installation

  • Load-controlled/torque-controlled expanding galvanised steel anchor in sizes M6–M12

  • Cotter-pin installation

Create the drill hole

Clean the drill hole

Knock in anchor until flush

Mount component

Apply torque

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Can be used for medium to heavy loads

  • Suitable for fastening: Transfer lines on the ground requiring installation flush with the surface; steel structures, metal profiles, brackets, base plates, cable conduits, piping, mounting rails etc.

  • Can be used in concrete
  • The anchor may be used for anchorages with predominantly static loads or quasi-static loads

  • Individual fixing point: Anchorage in uncracked concrete

  • May only be used in dry indoor conditions

Anchor diameter

12 mm

Anchor length (l)

75 mm

Nominal drill-bit diameter (d 0)

18 mm

Drill hole depth (h 1)

85 mm

Effective anchoring depth (h ef)

63.0 mm

Through-hole in the component to be connected (d f)

14 mm

Torque during anchoring (T inst)

35 Nm

Material

Steel

Surface

Zinc plated

Performance data
Anchor diameter [mm] M6 M8 M10 M12
Recommended load
of an individual anchor without
influence of the edge distance type H
Compressive zone
(uncracked concrete C20/252)), s ≥ 3 hef, c ≥ 1.5 hef
Nrec [kN] = C20/252) 0,3 0,7 1,0 1,6
Characteristic values
Minimum member thickness hmin ≥ [mm] 135 135 140 160
Minimum spacing smin ≥ [mm] 65 90 135 165
Minimum edge distance cmin ≥ [mm] 45 70 85 115
Spacing scr,N [mm] 119 134 155 189
Edge distance ccr,N [mm] 60 67 78 95
Effective anchorage depth hef [mm] 39,5 44,5 51,5 63,0
Nominal drill diameter d0 [mm] 10 12 14 18
Diameter of cutting edges dcut ≤ [mm] 10,45 12,5 14,5 18,5
Drill hole depth4) h1 ≥ [mm] 55 61 70 85
Through hole in the component being connected df ≤ [mm] 7 9 12 14
Torque during anchoring (type A + type S) Tinst [Nm] 10 25 40 75
Torque during anchoring (type O + type H) Tinst [Nm] 5 12 20 35

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information