Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Heavy-duty castor with rotating holder

Heavy-duty swivel castor
HDUTSWIVCSTR-SCRONPLT-D150-700KG

Art.-no. 0683567612

EAN 4045727123430

Individual price display after login
Heavy-duty castor with rotating holder

Art.-no. 0683567612

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Polyurethane tyres, cast core
  • Ball bearing hub

  • Strength: 95±3 Shore A

  • High load-bearing capacity

  • Temperature resistance from -20°C to +80°C

  • Excellent sliding properties and elasticity

  • Good resistance to wear and tear

  • Heavy-duty, electrolytically galvanised sheet steel housing

  • Double ball collar with grease lubrication

  • Dust protection ring

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for environments exposed to the weather, alcohols and glycols. Not recommended for use in environments with organic and mineral acids and base alkalis.


This castor is used wherever there is a need for enormous load-bearing capacity: Heavy-duty lifting systems, elevating platforms, steering and transport chassis, mobile platforms etc.

Roll diameter (D)

150 mm

Roll width (L)

50 mm

Load capacity

700 kg

Height (H)

200 mm

Length (A)

140 mm

Width (B)

110 mm

Hole distance (a)

105 mm

Hole distance 2 (b)

80 mm

Elongated hole diameter (c)

11 mm

Min. temperature conditions

-20 °C

Max. temperature conditions

80 °C

Bolt hole depth (R)

70 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information