Hercules S3 safety boots
Safety boots S3 Hercules
BOOT HERCULES S3 BLACK 42









Register now and access more than 125,000 products
- Breathable leather, technical inserts
- Mesh inner lining
- Steel protective toecaps, steel anti-perforation protection
- Non-slip SRC PU outsole, comfort width 11 (wide fit)
- Approx. 635 g per shoe in size 42
Colour | Black |
Size | 42 |
Material of shoes upper | Leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO |
Type description | Boots |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Steel |
Shoe size UK | 8 |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)