Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Hex head screw with shank fine thread

SCR-DIN960-10.9-WS27-(A2K)-M18X1,5X55

Art.-no. 0933530883

EAN 4053478358872

Individual price display after login
Hex head screw with shank fine thread

Art.-no. 0933530883

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (l1)

55 mm

Standards

DIN 960

Material

Steel

Property class

10.9

Surface

Zinc plated

External drive (s1)

WS27

Thread type

Self-tapping screw thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information