Hex head screw with shank fine thread
Hex head screw with shank fine thread, others
SHR-DIN960-10.9-SW27-(GE5A)-M18X1,5X140
Register now and access more than 125,000 products
Length (l1) | 140 mm |
Standards | DIN 960 |
Material | Steel |
Property class | 10.9 |
Surface | Flake zinc silver |
External drive (s1) | WS27 |
Thread type | Metric thread |
Datasheets(X)