Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 10.9, plain

ISO 4762/DIN 912 steel 10.9 plain
SCR-CYL-ISO4762-10.9-HS6-M8X70

Art.-no. 00808 70

EAN 4011231132824

Individual price display after login
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 10.9, plain

Art.-no. 00808 70

Individual price display after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

70 mm

Head diameter (dk)

13 mm

Head height (k1)

8 mm

Standards

ISO 4762

Material

Steel

Property class

10.9

Surface

Plain

RoHS-compliant

Yes

Head type

Socket head

Drive type

Hexagon socket

Internal drive (s1)

HS6

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

Shank diameter (d2)

8 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information