Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 8.8, plain - SCR-CYL-ISO4762-8.8-HS3-M4X6 - 4
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 8.8, plain - SCR-CYL-ISO4762-8.8-HS3-M4X6 - 1
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 8.8, plain - SCR-CYL-ISO4762-8.8-HS3-M4X6 - 2

Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 8.8, plain

ISO 4762/DIN 912 steel 8.8 plain
SCR-CYL-ISO4762-8.8-HS3-M4X6

Art.-no. 00824 6
EAN 4038898436478