Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hexagon Socket Head Cap Screw full thread ISO 4762/DIN 912, steel 8.8, zinc-plated, blue passivated (A2K), with full thread

ISO 4762/DIN 912 steel 8.8 zinc plated full thread
SCR-CYL-ISO4762-8.8-(A2K)-M10X50/50

Art.-no. 008471050

EAN 4050642489820

Individual price display after login
Hexagon Socket Head Cap Screw full thread ISO 4762/DIN 912, steel 8.8, zinc-plated, blue passivated (A2K), with full thread

Art.-no. 008471050

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

50 mm

Head diameter (dk)

16 mm

Head height (k1)

10 mm

Standards

ISO 4762

Material

Steel

Property class

8.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Socket head

Drive type

Hexagon socket

Internal drive

HS8

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Standard metric thread

Thread design

Full thread

Thread length (metric thread)

50 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information