Hexagon Socket Head Cap Screw with low Head DIN 7984, steel 10.9, zinc-plated, blue passivated (A2K)
DIN 7984 steel 010.9 zinc plated
SCR-CYL-DIN7984-010.9-HS4-(A2K)-M6X12
Register now and access more than 125,000 products
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 12 mm |
Head diameter (dk) | 10 mm |
Head height (k1) | 4 mm |
Standards | DIN 7984 |
Material | Steel |
Property class | 010.9 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Socket low head |
Drive type | Hexagon socket |
Internal drive (s1) | HS4 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread length (metric thread) (l2) | 12 mm |
Product class | A |
Datasheets(X)
CAD data (available after login)